This product requires certification to purchase.

73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

Signature Hardware

73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH432684
  • Item #7640317
  • Manufacturer Part #432684
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH432684
  • Item #7640317
  • Manufacturer Part #432684
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Absolute Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of A-grade granite.
  • Includes granite countertop, backsplash, and two white porcelain sinks.
  • Matching right or left sidesplash sold separately.
  • Stone is pre-sealed and polished to a smooth gloss.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Faucets sold separately.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
Depth:
22 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Granite
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
6 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 5-1/2 in
Sink Installation Type:
Undermount
UPC:
781889477502
Vanity Top Shape:
Rectangle
Width:
73 in