73 x 22 in. Double Bowl Quartz Vanity Top in Arctic Snow with Smooth Copper
73 x 22 in. Double Bowl Quartz Vanity Top in Arctic Snow with Smooth Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic Snow, Smooth Copper
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18 in x 13 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889406731
- Vanity Top Shape:
- Rectangle
- Width:
- 73 in