73 x 22 in. Double Bowl Quartz Vanity Top in Arctic White
73 x 22 in. Double Bowl Quartz Vanity Top in Arctic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes quartz countertop, backsplash, and two white porcelain sinks.
- Matching right or left sidesplash sold separately.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Faucets sold separately.
- See Installation Instructions for directions to attach the vanity top and sink.
- See Sink Bracket Specifications to ensure your vanity interior will accommodate sink and brackets.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Stone
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 11-3/4 in x 6 in
- Vanity Top Shape:
- Rectangle
- Width:
- 73 in