73 x 22 in. Granite Vanity Top in Absolute Black
73 x 22 in. Granite Vanity Top in Absolute Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Height:
- 3 cm
- Material:
- Granite
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889478592
- Vanity Top Shape:
- Rectangle
- Width:
- 73 in