78 in. Barn Door Hardware Kit with Soft Close
78 in. Barn Door Hardware Kit with Soft Close
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Miseno Barn Door Low Profile Soft Close Round Rod in Black
Part #HBD5911BK
Signature Hardware 78 in. Barn Door Bent Strap in Black
Part #HBD5000X78BK
- Made of steel.
- For doors up to 36" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 78-3/4".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
- For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black