8-13/16 in. Cabinet Pull Backplate Polished Chrome
8-13/16 in. Cabinet Pull Backplate Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 8-13/16 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 10-11/16 in
- Material:
- Zinc
- UPC:
- 026634352360
- Width:
- 1-1/16 in