This product requires certification to purchase.

8 in. Contemporary Wall Mount Shower Arm & Flange in Polished Chrome

This product has been replaced by

8 45 SHOWER ARM & ESC KIT CP
Signature Hardware 8 in. Shower Arm and Flange in Chrome
Manufacturer Part #SHSK83CP
Signature Hardware

8 in. Contemporary Wall Mount Shower Arm & Flange in Polished Chrome

  • Fast #
  • Part #SHSK80CP
  • Item #4229131
  • Manufacturer Part #449718
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

8 45 SHOWER ARM & ESC KIT CP
Signature Hardware 8 in. Shower Arm and Flange in Chrome
Manufacturer Part #SHSK83CP
Signature Hardware

8 in. Contemporary Wall Mount Shower Arm & Flange in Polished Chrome

  • Fast #
  • Part #SHSK80CP
  • Item #4229131
  • Manufacturer Part #449718
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 45 degree shower arm with flange
  • Includes 8", 45° shower arm with flange
  • Lifetime limited warranty
  • cUPC/IAPMO listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
8 in
MA Approved:
Yes
Material:
Brass
Shower Arm Reach:
8 in
UPC:
781889231562
WaterSense Labeled:
No