This product requires certification to purchase.

8 in. Shower Arm and Flange in Matte Black

Signature Hardware

8 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHSK83MB
  • Item #11536019
  • Manufacturer Part #SHSK83MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

8 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHSK83MB
  • Item #11536019
  • Manufacturer Part #SHSK83MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction.
  • 46 degree shower arm
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Installation Type:
Wall Mount
Length:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
8 in
Width:
2-3/8 in