This product requires certification to purchase.

8 in. Shower Arm in Matte Black

Signature Hardware

8 in. Shower Arm in Matte Black

  • Fast #
  • Part #SH483686
  • Item #9933230
  • Manufacturer Part #483686
5 out of 5 Customer Rating
Brand image
Signature Hardware

8 in. Shower Arm in Matte Black

  • Fast #
  • Part #SH483686
  • Item #9933230
  • Manufacturer Part #483686
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Includes matching flange.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Residential
Diameter:
2-1/2
Height:
2-1/2
Length:
6
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
SH483686
UPC:
781889903650