8 in. Single Function Ceiling Mount Showerhead Set in Polished Chrome - 12 in. Arm Included
8 in. Single Function Ceiling Mount Showerhead Set in Polished Chrome - 12 in. Arm Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRS820RGCP
-
Green
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-3/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in