This product requires certification to purchase.

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

Signature Hardware

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

Brand image
Signature Hardware

8 in. Single Function Rain Showerhead Set in Brushed Nickel - 12 in. Arm Included

  • Fast #
  • Part #SHK449550
  • Item #8489311
  • Manufacturer Part #SH449550
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #H26469001
Item #4839259
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP70175SSPR
Item #9529857
3.2 out of 5 Customer Rating
Requires Certification
Part #H04823250
Item #9301469
5 out of 5 Customer Rating
Requires Certification
Part #CFG47401GRBN
Item #7574340
3.7 out of 5 Customer Rating
Requires Certification
Part #G265702430
Item #10132960
4.7 out of 5 Customer Rating
Requires Certification
Part #P973257A
Item #7373449
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS1025TZBN
Item #7180667
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RCP
Item #5058639
3.3 out of 5 Customer Rating
Requires Certification
Part #SHRS825TZBN
Item #7180668
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing