8 in. Standard Wall Mount Shower Arm & Flange in Brushed Gold
FundamentALL 8 in. Standard Wall Mount Shower Arm & Flange in Brushed Gold
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction.
- 45 degree shower-arm with flange.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 8 in
- UPC:
- 781889842577
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in