8 in. Standard Wall Mount Shower Arm & Flange in Brushed Nickel
8 in. Standard Wall Mount Shower Arm & Flange in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Includes 8 in., 45° shower arm with flange
- Lifetime limited warranty
- cUPc/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No