8 in. Standard Wall Mount Shower Arm & Flange in Polished Chrome
FundamentALL 8 in. Standard Wall Mount Shower Arm & Flange in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Includes 8", 45° shower arm with flange
- Lifetime limited warranty
- cUPC/IAPMO listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 8 in
- UPC:
- 781889231586
- WaterSense Labeled:
- No