This product requires certification to purchase.

96 in. Barn Door Hardware Kit with Soft Close

Signature Hardware

96 in. Barn Door Hardware Kit with Soft Close

  • Fast #
  • Part #SHK456423
  • Item #9198712
  • Manufacturer Part #456423
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

96 in. Barn Door Hardware Kit with Soft Close

  • Fast #
  • Part #SHK456423
  • Item #9198712
  • Manufacturer Part #456423
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Dickinson, ND
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of steel.
  • Stainless steel finish is made of stainless steel.
  • For doors up to 48" wide.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Track Size: 1/4" steel, 1-1/2" x 96".
  • Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
  • Optional Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
  • For use with flat rails.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze