96 in. Wall Mount Straight Shower Rod in Polished Chrome
96 in. Wall Mount Straight Shower Rod in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece rod. Note: 96" shower rod is two pieces and connected with insert.
- Includes flanges and set screws, wall anchors and mounting screws.
- Ceiling support rod also included with 96" rod.
- Flanges are plated brass.
- Flanges cover 2-1/4" diameter at wall.
- Rod may be cut to desired length.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 96 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Curved
- UPC:
- 781889465936