Open Towel Ring in Brushed Nickel
Aaliyah Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Aaliyah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Open
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in