Single Robe Hook in Chrome
Aaliyah Single Robe Hook in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Aaliyah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 781889515372
- Width:
- 2-1/4 in