49 in. Freestanding Clawfoot Bathtub with Universal Drain in Antique Copper Patina
Abbey 49 in. Freestanding Clawfoot Bathtub with Universal Drain in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions: 48-1/2" L x 31-1/4" W (front to back) x 36-3/4 -32-3/4" H (± 1").
- Patina applied using French hot process, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
Specifications
- Application:
- Residential
- Basin Depth:
- 27-1/4 in
- Basin Length:
- 33-1/2 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 58 gal
- Clawfoot Color Finish:
- Antique Copper Patina
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Copper
- Collection:
- Abbey
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 27-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 36-3/4 in
- Installation Type:
- Freestanding
- Length:
- 49 in
- Material:
- Copper
- Origin:
- Global
- Overall Height:
- 36-3/4 in
- Overall Length:
- 49 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 27-1/4 in
- UPC:
- 781889808962
- Weight:
- 131 lb
- Width:
- 31-1/4 in