55 x 27 in. Freestanding Bathtub Center Drain in White with Chromes Trim
Abescon 55 x 27 in. Freestanding Bathtub Center Drain in White with Chromes Trim
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 55 in x 27 in
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- Application:
- Residential
- Basin Length:
- 34-5/8 in
- Basin Width:
- 15-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- Abescon
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Freestanding
- Length:
- 55 in
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2 in
- Overall Length:
- 55 in
- Overall Width:
- 27 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14 in
- UPC:
- 781889419076
- Weight:
- 98 lb
- Width:
- 27 in