55 x 27 in. Freestanding Bathtub Center Drain in White with Whites Trim
Abescon 55 x 27 in. Freestanding Bathtub Center Drain in White with Whites Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass feet with White powder coat finish.
- Dimensions: 48" L x 30" W x 21" H (± 1 / 2").
- Water depth is 12" (± 1/2") to overflow.
Specifications
- Application:
- Residential
- Basin Length:
- 34-5/8
- Basin Width:
- 15-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- Abescon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23-1/2
- Installation Type:
- Freestanding
- Length:
- 55
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 23-1/2
- Overall Length:
- 55
- Overall Width:
- 27
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14
- UPC:
- 781889416914
- Weight:
- 98
- Width:
- 27