Two Handle Single Function Shower System in Brushed Stainless Steel
Abner Two Handle Single Function Shower System in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes flexible supplies for behind the wall hook-up.
- 1/2" FIP inlets.
- Diverter Included: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Abner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 82-3/4 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 15-1/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889515327
- WaterSense Labeled:
- No
- Width:
- 21 in