This product requires certification to purchase.

ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Polished Brass

Signature Hardware

ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Polished Brass

  • Fast #
  • Part #SH643PB
  • Item #11450520
  • Manufacturer Part #498097
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Polished Brass

  • Fast #
  • Part #SH643PB
  • Item #11450520
  • Manufacturer Part #498097
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for 17"-22" depth tubs.
  • Metal construction control handle and stopper.
  • 27" cable length.
  • Connection Size: 2-1/4" and 1-7/8".
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cable Length (ft):
2.25 ft
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Drain Installation Type:
Through Floor
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tub Depth:
22 in
UPC:
199242007301