2-1/4 in. Solid Brass Dummy Door Knob in Polished Brass
Ackley 2-1/4 in. Solid Brass Dummy Door Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits doors with standard thickness of 1-3/4".
- Dummy Door Function does not have an interior knob.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ackley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/4 in
- Handle Type:
- Dummy
- Height:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Size:
- 2-1/4 in x 2-1/4 in x 2-1/4 in
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 781889683187
- Width:
- 2-1/4 in