2-1/4 in. Solid Brass Privacy Door Knob Set in Polished Nickel
Ackley 2-1/4 in. Solid Brass Privacy Door Knob Set in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ackley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/4 in
- Handle Type:
- Privacy
- Height:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Size:
- 2-1/4 in x 2-1/4 in x 2-1/4 in
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 781889682937
- Width:
- 2-1/4 in