14-1/2 in. Toilet Brush Holder in Chrome

You last purchased this on
 
Signature Hardware

Adelaide 14-1/2 in. Toilet Brush Holder in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Adelaide 14-1/2 in. Toilet Brush Holder in Chrome

  • Fast #
  • Part #SH413151
  • Item #7698962
  • Manufacturer Part #413151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Toilet brush included.
  • Toilet brush holder swivels.
  • Decorative base plates measure 2-3/4" in diameter.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Adelaide
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-3/4 in
Height:
14-1/2 in
Installation Type:
Wall Mount
Length:
6-3/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Toilet Brush Holder
WaterSense Labeled:
No
Width:
4-1/2 in