18 in. Towel Bar in Chrome
Adelaide 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass and porcelain
- 18" bar measures 22" L overall with 18" centers
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4
- Collection:
- Adelaide
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Number of Bars:
- 1
- UPC:
- 781889508930