4-1/2 in. Square Shower Drain in Matte Black
Adelphi 4-1/2 in. Square Shower Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass basket and a PVC drain.
- Width: 4-1/2"
- Length: 4-1/2"
- Height: 1-1/4" min to 2-3/8" max
- Drain Connection: 2" or 3"
- Drain Diameter: 2-11/16"
- The Adelphi Square Shower Drain is height adjustable to create a watertight seal
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- Adelphi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 2-11/16 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 4-1/2 in
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889814079