Adjustable Hand Shower Bracket in Brushed Gold
FundamentALL Adjustable Hand Shower Bracket in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Improve your handheld shower's functionality instantaneously with the addition of this Modern Adjustable Hand Shower Bracket. Affix it to the wall so you can easily adjust the shower to your desired angle and height. The bracket is both easy to install and use, and it's available in a variety of attractive finishes to complement any bathroom color scheme.
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Hand Shower Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 781889676677
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in