Adjustable Hand Shower Bracket in Oil Rubbed Bronze
Adjustable Hand Shower Bracket in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Adjustable wall mount bracket
- Easy installation
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 1-5/8 in
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in