Adjustable Wall Bracket in Gunmetal
Adjustable Wall Bracket in Gunmetal
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal
- Length:
- 2-1/2 in
- MA Approved:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in