Adjustable Wall Bracket in Polished Brass
Adjustable Wall Bracket in Polished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 1-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-5/8 in