Sliding Barn Door Handle and Pull Set in Black
Adleigh Sliding Barn Door Handle and Pull Set in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Adleigh
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/4 in
- Height:
- 11-3/4 in
- Material:
- Brass
- Product Type:
- Door Handle, Pull Set
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 11-3/4 in x 2-3/8 in x 2-3/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889681541
- Weight:
- 2 lb
- Width:
- 2-3/8 in