This product requires certification to purchase.

Sliding Barn Door Handle and Pull Set in Stainless Steel

Signature Hardware

Adleigh Sliding Barn Door Handle and Pull Set in Stainless Steel

  • Fast #
  • Part #SH456468
  • Item #9352703
  • Manufacturer Part #456468
5 out of 5 Customer Rating
Brand image
Signature Hardware

Adleigh Sliding Barn Door Handle and Pull Set in Stainless Steel

  • Fast #
  • Part #SH456468
  • Item #9352703
  • Manufacturer Part #456468
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Adleigh
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-3/4 in
Height:
8-3/8 in
Material:
Brass
Product Type:
Door Handle, Pull Set
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
11-3/4 in x 2-3/8 in x 2-3/4 in
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889681534
Weight:
2 lb
Width:
2-3/8 in