This product requires certification to purchase.

Air Gap Assembly in Brushed Gold

Signature Hardware

Air Gap Assembly in Brushed Gold

  • Fast #
  • Part #SHAG100BG
  • Item #8495267
  • Manufacturer Part #456769
5 out of 5 Customer Rating
Brand image
Signature Hardware

Air Gap Assembly in Brushed Gold

  • Fast #
  • Part #SHAG100BG
  • Item #8495267
  • Manufacturer Part #456769
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plastic body and brass cap
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
1-13/16 in
Fitting Size 1:
5/8 in
Fitting Size 2:
15/16 in
Fitting Sizes:
5/8 in x 15/16 in
GSA Approved:
No
Height:
9 in
IAPMO Listed:
Yes
Material:
Brass
UPC:
781889399422