Air Gap Assembly in Gunmetal
Air Gap Assembly in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Plastic body and brass cap.
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Length:
- 1-13/16
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889885147
- Width:
- 1-13/16