This product requires certification to purchase.

Air Switch Button in Aged Brass

Signature Hardware

Air Switch Button in Aged Brass

  • Fast #
  • Part #SHASB2AGBR
  • Item #9727128
  • Manufacturer Part #484434
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Air Switch Button in Aged Brass

  • Fast #
  • Part #SHASB2AGBR
  • Item #9727128
  • Manufacturer Part #484434
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Use with Dual Outlet Sinktop Air Switch.
  • Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
1-3/16
Height:
2-3/16
Material:
Metal, Brass
Product Type:
Air Switch Button
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889865927