Air Switch Button in Antique Copper
Air Switch Button in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Use with Dual Outlet Sinktop Air Switch.
- Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
Recommended Accessories
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 1-3/16
- Height:
- 3-5/8
- Material:
- Metal
- Product Type:
- Air Switch Button
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889865934