This product requires certification to purchase.

Air Switch Button in Matte White

Signature Hardware

Air Switch Button in Matte White

  • Fast #
  • Part #SHASB2MW
  • Item #11535988
  • Manufacturer Part #559578
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Air Switch Button in Matte White

  • Fast #
  • Part #SHASB2MW
  • Item #11535988
  • Manufacturer Part #559578
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Use with Dual Outlet Sinktop Air Switch.
  • Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
1-3/16
Height:
3-5/8
Material:
Metal
Product Type:
Part
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242010547