This product requires certification to purchase.

Air Switch Button in Stainless Steel

Signature Hardware

Air Switch Button in Stainless Steel

  • Fast #
  • Part #SHASB2ZSS
  • Item #9619753
  • Manufacturer Part #SHASB2ZSS
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Air Switch Button in Stainless Steel

  • Fast #
  • Part #SHASB2ZSS
  • Item #9619753
  • Manufacturer Part #SHASB2ZSS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with Dual Outlet Sinktop Air Switch.
  • Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/16 in
Height
3-5/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Metal
Proposition 65
WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Air Switch
UPC
781889852422