31-1/4 in. Vessel Mount Rectangular Resin Bathroom Sink in White
Alanna 31-1/4 in. Vessel Mount Rectangular Resin Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from a resin blend resulting in a highly durable basin with a matte finish
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 31-1/4" x 18" x 4-1/2"
- Interior Sink Basin Size (Length x Width): 26-1/8" x 15-1/4"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- Uses 1-1/2" lavatory drain.
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Alanna
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Length:
- 31-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/8 in x 15-1/4 in
- Sink Depth:
- 3-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889493243
- Width:
- 18 in