14 in. Glass Bathroom Shelf in Chrome
Albury 14 in. Glass Bathroom Shelf in Chrome
Frequently Purchased Together
Product Details
- Tempered glass thickness 1/4".
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/8 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Glass
- Number of Shelves:
- 2
- WaterSense Labeled:
- No
- Width:
- 17 in