15 in. Toilet Brush Holder in Brushed Nickel
Albury 15 in. Toilet Brush Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/2 in
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Product Type:
- Toilet Brush Holder
- UPC:
- 781889532669
- Width:
- 7 in