24 in. Towel Bar in Polished Brass
Albury 24 in. Towel Bar in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" bar measures 25-1/4" L overall
- Projects 3" from wall
- Rod measures 5/8" diameter
- Base plates each measure 1-3/4" L x 1-3/4" W
- Concealed mounting screws
- Includes fastening hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Albury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Number of Bars:
- 1
- UPC:
- 781889528297