Double Robe Hook in Polished Brass
Albury Double Robe Hook in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 781889530542
- Width:
- 2-5/8