This product requires certification to purchase.

Alcove Tub Pop-Up Drain & Overflow Cover in Aged Brass

Signature Hardware

Alcove Tub Pop-Up Drain & Overflow Cover in Aged Brass

  • Fast #
  • Part #SH622AGBR
  • Item #10152078
  • Manufacturer Part #SH622AGBR
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Alcove Tub Pop-Up Drain & Overflow Cover in Aged Brass

  • Fast #
  • Part #SH622AGBR
  • Item #10152078
  • Manufacturer Part #SH622AGBR
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain Escutcheon Diameter: 2-13/16".
  • Overflow Cover Diameter: 3-3/16".
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927526