Alcove Tub Pop-Up Drain & Overflow Cover in Polished Brass
Alcove Tub Pop-Up Drain & Overflow Cover in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drain Escutcheon Diameter: 2-13/16"
- Overflow Cover Diameter: 3-3/16".
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Drain Pipe Length:
- 3-3/16 in
- Fits Pipe Size:
- 1-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889986738
- Width:
- 2-13/16 in