This product requires certification to purchase.

16-1/2 in. Drop-in Round Copper Bathroom Sink in Dark Antique Copper

Signature Hardware

Alena 16-1/2 in. Drop-in Round Copper Bathroom Sink in Dark Antique Copper

  • Fast #
  • Part #SH314138
  • Item #7634155
  • Manufacturer Part #314138
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Alena 16-1/2 in. Drop-in Round Copper Bathroom Sink in Dark Antique Copper

  • Fast #
  • Part #SH314138
  • Item #7634155
  • Manufacturer Part #314138
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Dark Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Undermount or drop-in installation.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Alena
Color Finish Category:
Copper Tones
Color Finish Name:
Dark Antique Copper
Drain Opening:
1-1/2 in
Length:
16-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
781889474884
Width:
16-1/2 in