This product requires certification to purchase.

33 in. Undermount Granite Double Bowl Kitchen Sink in Black

You last purchased this on
 
Signature Hardware

Algren 33 in. Undermount Granite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH441671
  • Item #7894232
  • Manufacturer Part #441671
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Algren 33 in. Undermount Granite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH441671
  • Item #7894232
  • Manufacturer Part #441671
5 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Faucet holes can be drilled on site. Pre-marked hole locations are on the underside of the sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
  • See Installation Instructions for directions to drill faucet holes.
  • Granite composite is 80% granite and 20% resin.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Made in Italy.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Algren
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Drain Location:
Rear Center
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in