*CVR* 72 DOUBLE VANITY WITH UNDERMOUNT SINKS JAVA ARCTIC WHITE QUARTZ WIDESPREAD
Aliso *CVR* 72 DOUBLE VANITY WITH UNDERMOUNT SINKS JAVA ARCTIC WHITE QUARTZ WIDESPREAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
Specifications
- Application:
- Residential
- Collection:
- Aliso
- Depth:
- 22 in
- Door Style:
- Planked
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 22 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Material:
- Porcelain
- UPC:
- 781889884362
- Vanity Top Shape:
- Rectangle
- Width:
- 73 in